Timing G BELT T-BELTS
Mfr # D240XL125
Zoro # G211090811
product price: $80.95
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
120
Width - Timing Belts
125 mm
For Use With
General Industry
Pitch
0.2 in
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D240XL125
Zoro #
G211090811
UPC #
746041533793
Country of Origin
Spain
Dimensions
Width - Timing Belts
125 mm
Outside Length
24 in
Details
Number of Teeth - Timing Belts
120
For Use With
General Industry
Pitch
0.2 in
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Material
Chloroprene
Standards
ARPM IP-24
V-Belt Section
XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.