Timing G BELT - XH PITCH T-BELTS L=112.0in P=0.875in W=1.50in

  • Mfr # 1120XH150

  • Zoro # G411089028


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Top Width
1.5 in
Pitch
0.875 in
Number of Teeth
128
Belt Material
Chloroprene
Outside Length
112 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1120XH150
Zoro #
G411089028
UPC #
746041139551
Country of Origin
Spain

Dimensions

Top Width
1.5 in
Outside Length
112 in

Details

Pitch
0.875 in
Number of Teeth
128
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
XL
Banded Belt
Timing Belt
Application
General Industry

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.