Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XH PITCH T-BELTS L=112.0in P=0.875in W=2.0in
Mfr # 1120XH200
Zoro # G411088854
product price:Â $298.99
/ea
Free Shipping & Returns
Key Features
Top Width
2 in
Pitch
7/8 in
Number of Teeth
128
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1120XH200
Zoro #
G411088854
UPC #
746041139575
Country of Origin
Spain
Dimensions
Top Width
2 in
Outside Length
112 in
Belt Trade Size
XH
Pitch Length
112 in
Details
Pitch
7/8 in
Number of Teeth
128
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Application
General Industry
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Industry Number
1120XH200
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.