
Timing G BELT - XH PITCH T-BELTS L=126.0in P=0.875in W=1.0in
Mfr # 1260XH100
Zoro # G711087977
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
144
Width - Timing Belts
1 in
For Use With
General Industry
Standards
ARPM IP-24
Material
Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1260XH100
Zoro #
G711087977
UPC #
746041343231
Country of Origin
Spain
Dimensions
Width - Timing Belts
1 in
Outside Length
126 in
Details
Number of Teeth - Timing Belts
144
For Use With
General Industry
Standards
ARPM IP-24
Material
Chloroprene
Pitch
0.875 in
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
XL
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.