Timing G BELT - XH PITCH T-BELTS L=50.7in P=0.875in W=1.50in

  • Mfr # 507XH150

  • Zoro # G411094855


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
58
Width - Timing Belts
1.5 in
Material
Chloroprene
Standards
ARPM IP-24
Outside Length
50.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
507XH150
Zoro #
G411094855
UPC #
746041158132
Country of Origin
Spain

Dimensions

Width - Timing Belts
1.5 in
Outside Length
50.7 in

Details

Number of Teeth - Timing Belts
58
Material
Chloroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Pitch
0.875 in
For Use With
General Industry
Banded Belt
Timing Belt
V-Belt Section
XL

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.