
Timing G BELT - XH PITCH T-BELTS L=50.7in P=0.875in W=3.0in
Mfr # 507XH300
Zoro # G711094746
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene
Outside Length
50.7 in
V-Belt Section
XL
Pitch
0.875 in
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
507XH300
Zoro #
G711094746
UPC #
746041158163
Country of Origin
Spain
Dimensions
Outside Length
50.7 in
Top Width
3 in
Details
Belt Material
Chloroprene
V-Belt Section
XL
Pitch
0.875 in
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Application
General Industry
Number of Teeth
58
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.