
Timing G BELT - XH PITCH T-BELTS L=50.7in P=0.875in W=6.0in
Mfr # 507XH600
Zoro # G011095221
product price:Â $527.99
/ea
Free Shipping & Returns
Key Features
Outside Length
50.7 in
Temp. Range
-25 C to 80 C
Pitch
0.875 in
Standards
ARPM IP-24
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
507XH600
Zoro #
G011095221
UPC #
746041158217
Country of Origin
Spain
Dimensions
Outside Length
50.7 in
Top Width
6 in
Details
Temp. Range
-25 C to 80 C
Pitch
0.875 in
Standards
ARPM IP-24
V-Belt Section
XL
Banded Belt
Timing Belt
Application
General Industry
Number of Teeth
58
Belt Material
Chloroprene
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.