Timing G BELT - XH PITCH T-BELTS L=56.0in P=0.875in W=4.13in

  • Mfr # 560XH413

  • Zoro # G211093768


product price:  $408.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
Timing Belt
Outside Length
56 in
V-Belt Section
XL
Standards
ARPM IP-24
Pitch
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
560XH413
Zoro #
G211093768
UPC #
746041159726
Country of Origin
Spain

Dimensions

Outside Length
56 in
Top Width
4.13 in

Details

Banded Belt
Timing Belt
V-Belt Section
XL
Standards
ARPM IP-24
Pitch
0.875 in
Temp. Range
-25 C to 80 C
Application
General Industry
Number of Teeth
64
Belt Material
Chloroprene

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.