Timing G BELT - XH PITCH T-BELTS L=56.0in P=0.875in W=4.25in

  • Mfr # 560XH425

  • Zoro # G711093831


product price:  $471.99
/ea
Free Shipping & Returns

Key Features

Top Width
4.25 in
Pitch
7/8 in
Number of Teeth
64
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
560XH425
Zoro #
G711093831
UPC #
746041159733
Country of Origin
Spain

Dimensions

Top Width
4.25 in
Outside Length
56 in
Belt Trade Size
XH
Pitch Length
56 in

Details

Pitch
7/8 in
Number of Teeth
64
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
XL
Application
General Industry
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
560XH425
Belt Coating
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.