Timing G BELT - XH PITCH T-BELTS L=63.0in P=0.875in W=1.50in

  • Mfr # 630XH150

  • Zoro # G611090831


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Top Width
1.5 in
Pitch
0.875 in
Number of Teeth
72
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
630XH150
Zoro #
G611090831
UPC #
746041161484
Country of Origin
Spain

Dimensions

Top Width
1.5 in
Outside Length
63 in

Details

Pitch
0.875 in
Number of Teeth
72
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
XL
Banded Belt
Timing Belt
Application
General Industry

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.