Timing G BELT - XH PITCH T-BELTS L=70.0in P=0.875in W=1.50in

  • Mfr # 700XH150

  • Zoro # G911091088


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
80
Width - Timing Belts
1.5 in
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700XH150
Zoro #
G911091088
UPC #
746041162696
Country of Origin
Spain

Dimensions

Width - Timing Belts
1.5 in
Outside Length
70 in

Details

Number of Teeth - Timing Belts
80
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Standards
ARPM IP-24
Pitch
0.875 in
Material
Chloroprene
Banded Belt
Timing Belt
For Use With
General Industry

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.