
Timing G BELT - XH PITCH T-BELTS L=70.0in P=0.875in W=5.0in
Mfr # 700XH500
Zoro # G711091226
product price:Â $541.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-25 C to 80 C
Pitch
0.875 in
Outside Length
70 in
V-Belt Section
XL
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700XH500
Zoro #
G711091226
UPC #
746041162740
Country of Origin
Spain
Dimensions
Outside Length
70 in
Top Width
5 in
Details
Temp. Range
-25 C to 80 C
Pitch
0.875 in
V-Belt Section
XL
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Belt Material
Chloroprene
Number of Teeth
80
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.