
Timing G BELT - XH PITCH T-BELTS L=70.0in P=0.875in W=6.0in
Mfr # 700XH600
Zoro # G311091152
product price:Â $613.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
80
Width - Timing Belts
6 in
Temp. Range
-25 C to 80 C
Outside Length
70 in
Material
Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700XH600
Zoro #
G311091152
UPC #
746041162757
Country of Origin
Spain
Dimensions
Width - Timing Belts
6 in
Outside Length
70 in
Details
Number of Teeth - Timing Belts
80
Temp. Range
-25 C to 80 C
Material
Chloroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
Pitch
0.875 in
For Use With
General Industry
V-Belt Section
XL
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.