Timing G BELT - XH PITCH T-BELTS L=77.0in P=0.875in W=1.0in

  • Mfr # 770XH100

  • Zoro # G211094178


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
88
Width - Timing Belts
1 in
Standards
ARPM IP-24
For Use With
General Industry
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
770XH100
Zoro #
G211094178
UPC #
746041163761
Country of Origin
Spain

Dimensions

Width - Timing Belts
1 in
Outside Length
77 in

Details

Number of Teeth - Timing Belts
88
Standards
ARPM IP-24
For Use With
General Industry
Temp. Range
-25 C to 80 C
Pitch
0.875 in
V-Belt Section
XL
Material
Chloroprene
Banded Belt
Timing Belt

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.