Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XH PITCH T-BELTS L=77.0in P=0.875in W=4.0in
Mfr # 770XH400
Zoro # G811095186
product price:Â $419.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
XH
Industry Number
770XH400
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 770XH400
- Zoro #
- G811095186
- UPC #
- 746041163815
- Country of Origin
- Spain
Dimensions
- Belt Trade Size
- XH
- Top Width
- 4 in
- Pitch Length
- 77 in
- Outside Length
- 77 in
Details
- Item
- Timing Belt
- Industry Number
- 770XH400
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.875 in
- Number of Teeth
- 88
- Belt Material
- Polychloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 80 Degrees C
- Belt Series
- Megasynch Imperial
- Standards
- ARPM IP-24
- Banded Belt
- Timing Belt
- Temp. Range
- -25 Degrees C to 80 Degrees C
- V-Belt Section
- XL
- Application
- General Industry
- Minimum Operating Temperature
- -25 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.