
Timing G BELT - XH PITCH T-BELTS L=84.0in P=0.875in W=2.0in
Mfr # 840XH200
Zoro # G911091958
product price:Â $245.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene
Pitch
0.875 in
Outside Length
84 in
Standards
ARPM IP-24
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
840XH200
Zoro #
G911091958
UPC #
746041164706
Country of Origin
Spain
Dimensions
Outside Length
84 in
Top Width
2 in
Details
Belt Material
Chloroprene
Pitch
0.875 in
Standards
ARPM IP-24
V-Belt Section
XL
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Application
General Industry
Number of Teeth
96
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.