Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=10.0in P=0.20in W=0.75in
Mfr # 100XL075
Zoro # G811086801
product price:Â $11.39
/eaKey Features
Top Width
0.75 in
Pitch
0.2 in
Number of Teeth
50
Belt Material
Polycholoroprene
V-Belt Section
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
100XL075
Zoro #
G811086801
UPC #
746041138929
Country of Origin
Spain
Dimensions
Top Width
0.75 in
Outside Length
10 in
Pitch Length
10 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
50
Belt Material
Polycholoroprene
V-Belt Section
XL
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Application
General Industry
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Industry Number
100XL075
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.