Timing G BELT - XL PITCH T-BELTS L=10.0in P=0.20in W=0.87in

  • Mfr # 100XL087

  • Zoro # G111086945


product price:  $15.29
/ea

Key Features

Top Width
0.87 in
Pitch
0.2 in
Number of Teeth
50
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100XL087
Zoro #
G111086945
UPC #
746041138936
Country of Origin
Spain

Dimensions

Top Width
0.87 in
Outside Length
10 in

Details

Pitch
0.2 in
Number of Teeth
50
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.