Timing G BELT - XL PITCH T-BELTS L=10.2in P=0.20in W=0.56in

  • Mfr # 102XL056

  • Zoro # G011086984


product price:  $8.79
/ea

Key Features

Top Width
0.56 in
Pitch
0.2 in
Number of Teeth
51
Belt Material
Polycholoroprene
Outside Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102XL056
Zoro #
G011086984
UPC #
746041139056
Country of Origin
China

Dimensions

Top Width
0.56 in
Outside Length
10.2 in
Pitch Length
10.2 in
Belt Trade Size
XL

Details

Pitch
0.2 in
Number of Teeth
51
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Banded Belt
Timing Belt
Application
General Industry
Industry Number
102XL056
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.