
Timing G BELT - XL PITCH T-BELTS L=10.2in P=0.20in W=0.63in
Mfr # 102XL063
Zoro # G211086999
product price:Â $8.15
/eaKey Features
Top Width
0.63 in
Pitch
0.2 in
Number of Teeth
51
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
102XL063
Zoro #
G211086999
UPC #
746041139063
Country of Origin
China
Dimensions
Top Width
0.63 in
Outside Length
10.2 in
Belt Trade Size
XL
Pitch Length
10.2 in
Details
Pitch
0.2 in
Number of Teeth
51
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
XL
Application
General Industry
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Industry Number
102XL063
Tooth Shape
Trapezoidal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.