Timing G BELT - XL PITCH T-BELTS L=10.4in P=0.20in W=0.37in

  • Mfr # 104XL037

  • Zoro # G011087707


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Top Width
0.37 in
Pitch
0.2 in
Number of Teeth
52
Belt Material
Polycholoroprene
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104XL037
Zoro #
G011087707
UPC #
746041439019
Country of Origin
Spain

Dimensions

Top Width
0.37 in
Outside Length
10.4 in
Belt Trade Size
XL
Pitch Length
10.4 in

Details

Pitch
0.2 in
Number of Teeth
52
Belt Material
Polycholoroprene
Standards
ARPM IP-24
V-Belt Section
XL
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Application
General Industry
Industry Number
104XL037
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Coating
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.