
Timing G BELT - XL PITCH T-BELTS L=10.6in P=0.20in W=0.31in
Mfr # 106XL031
Zoro # G711089056
product price:Â $4.19
/ea
Sold in multiples of 2 for $8.38
Key Features
Top Width
0.31 in
Pitch
0.2 in
Number of Teeth
53
Belt Material
Polycholoroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
106XL031
Zoro #
G711089056
UPC #
746041139094
Country of Origin
China
Dimensions
Top Width
0.31 in
Outside Length
10.6 in
Pitch Length
10.6 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
53
Belt Material
Polycholoroprene
V-Belt Section
XL
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Application
General Industry
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
One Side
Industry Number
106XL031
Tooth Shape
Trapezoidal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.