Timing G BELT - XL PITCH T-BELTS L=10.6in P=0.20in W=0.37in

  • Mfr # 106XL037

  • Zoro # G211088924


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Top Width
0.37 in
Pitch
0.2 in
Number of Teeth
53
Belt Material
Chloroprene
Outside Length
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
106XL037
Zoro #
G211088924
UPC #
746041139100
Country of Origin
China

Dimensions

Top Width
0.37 in
Outside Length
10.6 in

Details

Pitch
0.2 in
Number of Teeth
53
Belt Material
Chloroprene
V-Belt Section
XL
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Application
General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.