Timing G BELT - XL PITCH T-BELTS L=11.0in P=0.20in W=1.0in

  • Mfr # 110XL100

  • Zoro # G711087946


product price:  $17.79
/ea

Key Features

Standards
ARPM IP-24
Outside Length
11 in
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Pitch
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110XL100
Zoro #
G711087946
UPC #
746041139445
Country of Origin
China

Dimensions

Outside Length
11 in
Top Width
1 in

Details

Standards
ARPM IP-24
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Pitch
0.2 in
Banded Belt
Timing Belt
Application
General Industry
Belt Material
Chloroprene
Number of Teeth
55

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.