
Timing G BELT - XL PITCH T-BELTS L=11.0in P=0.20in W=6.75in
Mfr # 110XL675
Zoro # G211087699
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Top Width
6.75 in
Pitch
0.2 in
Number of Teeth
55
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
110XL675
Zoro #
G211087699
UPC #
746041407827
Country of Origin
China
Dimensions
Top Width
6.75 in
Outside Length
11 in
Belt Trade Size
XL
Pitch Length
11 in
Details
Pitch
0.2 in
Number of Teeth
55
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Standards
ARPM IP-24
Banded Belt
Timing Belt
Application
General Industry
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
110XL675
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.