
Timing G BELT - XL PITCH T-BELTS L=12.0in P=0.20in W=0.43in
Mfr # 120XL043
Zoro # G611089873
product price:Â $8.69
/eaKey Features
Top Width
0.43 in
Pitch
0.2 in
Number of Teeth
60
Belt Material
Chloroprene
Outside Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
120XL043
Zoro #
G611089873
UPC #
746041139858
Country of Origin
Spain
Dimensions
Top Width
0.43 in
Outside Length
12 in
Details
Pitch
0.2 in
Number of Teeth
60
Belt Material
Chloroprene
V-Belt Section
XL
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.