BELT - 475-5M-40 SYNCHRONOUS TIMING BELT
Mfr # 6.348-384.0
Zoro # G809832847
product price:Â $94.89
/eaKey Features
Tooth Shape
Curvilinear
Industry Number
475-5M-40
Pitch Length
475 mm
Number of Teeth
95
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6.348-384.0
Zoro #
G809832847
UPC #
-
Country of Origin
China
Dimensions
Pitch Length
475 mm
Belt Trade Size
5M
Top Width
40 mm
Details
Tooth Shape
Curvilinear
Industry Number
475-5M-40
Item
Timing Belt
Number of Teeth
95
Tooth Location
One Side
Belt Material
Neoprene
Pitch
5 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.