
Timing G BELT - XL PITCH T-BELTS L=12.0in P=0.20in W=0.62in
Mfr # 120XL062
Zoro # G611090138
product price:Â $13.75
/eaKey Features
Standards
ARPM IP-24
Outside Length
12 in
Pitch
0.2 in
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
120XL062
Zoro #
G611090138
UPC #
746041139889
Country of Origin
Spain
Dimensions
Outside Length
12 in
Top Width
0.62 in
Details
Standards
ARPM IP-24
Pitch
0.2 in
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
XL
Number of Teeth
60
Application
General Industry
Belt Material
Chloroprene
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.