Timing G BELT - XL PITCH T-BELTS L=12.0in P=0.20in W=4.0in

  • Mfr # 120XL400

  • Zoro # G911090036


product price:  $61.49
/ea

Key Features

Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
Pitch
0.2 in
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120XL400
Zoro #
G911090036
UPC #
746041139971
Country of Origin
Spain

Dimensions

Outside Length
12 in
Top Width
4 in
Belt Trade Size
XL
Pitch Length
12 in

Details

Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
Pitch
0.2 in
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Application
General Industry
Number of Teeth
60
Industry Number
120XL400
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.