
Timing G BELT - XL PITCH T-BELTS L=12.8in P=0.20in W=0.50in
Mfr # 128XL050
Zoro # G211090071
product price:Â $9.35
/eaKey Features
Top Width
0.5 in
Pitch
0.2 in
Number of Teeth
64
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
128XL050
Zoro #
G211090071
UPC #
746041346690
Country of Origin
Spain
Dimensions
Top Width
0.5 in
Outside Length
12.8 in
Belt Trade Size
XL
Pitch Length
12.8 in
Details
Pitch
0.2 in
Number of Teeth
64
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Application
General Industry
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Industry Number
128XL050
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.