
Timing G BELT - XL PITCH T-BELTS L=13.0in P=0.20in W=0.30in
Mfr # 130XL030
Zoro # G811087617
product price:Â $6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Pitch
0.2 in
Outside Length
13 in
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
130XL030
Zoro #
G811087617
UPC #
746041429256
Country of Origin
Spain
Dimensions
Outside Length
13 in
Top Width
0.3 in
Details
Pitch
0.2 in
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
XL
Banded Belt
Timing Belt
Belt Material
Chloroprene
Application
General Industry
Number of Teeth
65
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.