
Timing G BELT - XL PITCH T-BELTS L=13.0in P=0.20in W=0.31in
Mfr # 130XL031
Zoro # G911087722
product price:Â $4.79
/ea
Sold in multiples of 2 for $9.58
Key Features
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
Pitch
0.2 in
Outside Length
13 in
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
130XL031
Zoro #
G911087722
UPC #
746041140557
Country of Origin
Spain
Dimensions
Outside Length
13 in
Top Width
0.31 in
Details
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
Pitch
0.2 in
V-Belt Section
XL
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Number of Teeth
65
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.