
Timing G BELT - XL PITCH T-BELTS L=13.0in P=0.20in W=1.55in
Mfr # 130XL155
Zoro # G011087868
product price:Â $29.15
/eaKey Features
Number of Teeth - Timing Belts
65
Width - Timing Belts
1.55 in
Material
Chloroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
130XL155
Zoro #
G011087868
UPC #
746041346713
Country of Origin
Spain
Dimensions
Width - Timing Belts
1.55 in
Outside Length
13 in
Details
Number of Teeth - Timing Belts
65
Material
Chloroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
For Use With
General Industry
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Pitch
0.2 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.