
Timing G BELT - XL PITCH T-BELTS L=13.4in P=0.20in W=0.37in
Mfr # 134XL037
Zoro # G411088908
product price:Â $6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Top Width
0.37 in
Pitch
0.2 in
Number of Teeth
67
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
134XL037
Zoro #
G411088908
UPC #
746041140687
Country of Origin
Spain
Dimensions
Top Width
0.37 in
Outside Length
13.4 in
Belt Trade Size
XL
Pitch Length
13.4 in
Details
Pitch
0.2 in
Number of Teeth
67
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
V-Belt Section
XL
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Application
General Industry
Reinforcing Cord Material
Fiberglass
Industry Number
134XL037
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Item
Timing Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.