
Timing G BELT - XL PITCH T-BELTS L=13.4in P=0.20in W=0.44in
Mfr # 134XL044
Zoro # G911088873
product price:Â $6.85
/eaKey Features
Number of Teeth - Timing Belts
67
Width - Timing Belts
0.44 in
Temp. Range
-25 C to 80 C
Material
Chloroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
134XL044
Zoro #
G911088873
UPC #
746041434229
Country of Origin
Spain
Dimensions
Width - Timing Belts
0.44 in
Outside Length
13.4 in
Details
Number of Teeth - Timing Belts
67
Temp. Range
-25 C to 80 C
Material
Chloroprene
V-Belt Section
XL
Standards
ARPM IP-24
For Use With
General Industry
Banded Belt
Timing Belt
Pitch
0.2 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.