
Shop MEGADYNE
See all product information
Timing G BELT - XL PITCH T-BELTS L=13.6in P=0.20in W=0.25in
Mfr # 136XL025
Zoro # G911089955
product price:Â $4.75
/ea
Sold in multiples of 2 for $9.50
Key Features
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Pitch
0.2 in
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
136XL025
Zoro #
G911089955
UPC #
746041140731
Country of Origin
China
Dimensions
Outside Length
13.6 in
Top Width
0.25 in
Belt Trade Size
XL
Pitch Length
13.6 in
Details
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Pitch
0.2 in
Banded Belt
Timing Belt
V-Belt Section
XL
Number of Teeth
68
Application
General Industry
Industry Number
136XL025
Tooth Location
One Side
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.