Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=13.6in P=0.20in W=0.59in
Mfr # 136XL059
Zoro # G011090042
product price:Â $11.99
/eaKey Features
Top Width
0.59 in
Pitch
0.2 in
Number of Teeth
68
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
136XL059
Zoro #
G011090042
UPC #
746041510794
Country of Origin
Spain
Dimensions
Top Width
0.59 in
Outside Length
13.6 in
Belt Trade Size
XL
Pitch Length
13.6 in
Details
Pitch
0.2 in
Number of Teeth
68
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Application
General Industry
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Industry Number
136XL059
Tooth Location
One Side
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.