Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=13.6in P=0.20in W=0.75in

  • Mfr # 136XL075

  • Zoro # G711090106


product price:  $9.99
/ea

Key Features

Top Width
0.75 in
Pitch
0.2 in
Number of Teeth
68
Belt Material
Polycholoroprene
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
136XL075
Zoro #
G711090106
UPC #
746041140786
Country of Origin
China

Dimensions

Top Width
0.75 in
Outside Length
13.6 in
Belt Trade Size
XL
Pitch Length
13.6 in

Details

Pitch
0.2 in
Number of Teeth
68
Belt Material
Polycholoroprene
Standards
ARPM IP-24
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Application
General Industry
Industry Number
136XL075
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.