Shop MEGADYNE
See all product information
Create Account
Timing G BELT - XL PITCH T-BELTS L=14.0in P=0.20in W=0.31in
Mfr # 140XL031
Zoro # G811087983
product price:Â $5.65
/ea
Sold in multiples of 2 for $11.30
Key Features
Belt Trade Size
XL
Industry Number
140XL031
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
140XL031
Zoro #
G811087983
UPC #
746041141134
Country of Origin
Spain
Dimensions
Belt Trade Size
XL
Top Width
0.31 in
Pitch Length
14 in
Outside Length
14 in
Details
Item
Timing Belt
Industry Number
140XL031
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.20 in
Number of Teeth
70
Belt Material
Polychloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
176 Degrees F
Belt Series
MEGASYNC Imperial
Temp. Range
-13 Degrees F to 176 Degrees F
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
XL
Application
General Industry
Minimum Operating Temperature
-13 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.