
Timing G BELT - XL PITCH T-BELTS L=14.0in P=0.20in W=2.0in
Mfr # 140XL200
Zoro # G611087756
product price:Â $38.49
/eaKey Features
Top Width
2 in
Pitch
0.2 in
Number of Teeth
70
Belt Material
Polycholoroprene
Outside Length
14 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
140XL200
Zoro #
G611087756
UPC #
746041141264
Country of Origin
Spain
Dimensions
Top Width
2 in
Outside Length
14 in
Pitch Length
14 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
70
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
XL
Application
General Industry
Reinforcing Cord Material
Fiberglass
Industry Number
140XL200
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Item
Timing Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.