Timing G BELT - XL PITCH T-BELTS L=14.6in P=0.20in W=0.50in

  • Mfr # 146XL050

  • Zoro # G011086724


product price:  $8.69
/ea

Key Features

Top Width
0.5 in
Pitch
0.2 in
Number of Teeth
73
Belt Material
Polycholoroprene
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
146XL050
Zoro #
G011086724
UPC #
746041459437
Country of Origin
Spain

Dimensions

Top Width
0.5 in
Outside Length
14.6 in
Belt Trade Size
XL
Pitch Length
14.6 in

Details

Pitch
0.2 in
Number of Teeth
73
Belt Material
Polycholoroprene
Standards
ARPM IP-24
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Application
General Industry
Industry Number
146XL050
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.