
Timing G BELT - XL PITCH T-BELTS L=15.0in P=0.20in W=0.31in
Mfr # 150XL031
Zoro # G411090093
product price:Â $5.85
/ea
Sold in multiples of 2 for $11.70
Key Features
Top Width
0.31 in
Pitch
0.2 in
Number of Teeth
75
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
150XL031
Zoro #
G411090093
UPC #
746041141615
Country of Origin
Spain
Dimensions
Top Width
0.31 in
Outside Length
15 in
Belt Trade Size
XL
Pitch Length
15 in
Details
Pitch
0.2 in
Number of Teeth
75
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Application
General Industry
Industry Number
150XL031
Maximum Operating Temperature
80 Degrees C
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.