Timing G BELT - XL PITCH T-BELTS L=15.0in P=0.20in W=0.39in

  • Mfr # 150XL039

  • Zoro # G211089846


product price:  $9.15
/ea

Key Features

Top Width
0.39 in
Pitch
0.2 in
Number of Teeth
75
Belt Material
Chloroprene
Outside Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150XL039
Zoro #
G211089846
UPC #
746041141646
Country of Origin
Spain

Dimensions

Top Width
0.39 in
Outside Length
15 in

Details

Pitch
0.2 in
Number of Teeth
75
Belt Material
Chloroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Standards
ARPM IP-24
Application
General Industry

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.