Timing G BELT - XL PITCH T-BELTS L=15.0in P=0.20in W=0.44in

  • Mfr # 150XL044

  • Zoro # G911089856


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Number of Teeth - Timing Belts
75
Width - Timing Belts
0.44 in
Banded Belt
Timing Belt
Material
Chloroprene
Outside Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150XL044
Zoro #
G911089856
UPC #
746041399924
Country of Origin
Spain

Dimensions

Width - Timing Belts
0.44 in
Outside Length
15 in

Details

Number of Teeth - Timing Belts
75
Banded Belt
Timing Belt
Material
Chloroprene
V-Belt Section
XL
Pitch
0.2 in
Standards
ARPM IP-24
For Use With
General Industry
Temp. Range
-25 C to 80 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.