Timing G BELT - XL PITCH T-BELTS L=15.0in P=0.20in W=0.50in

  • Mfr # 150XL050

  • Zoro # G611089927


product price:  $7.25
/ea

Key Features

Top Width
0.5 in
Pitch
0.2 in
Number of Teeth
75
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150XL050
Zoro #
G611089927
UPC #
746041141653
Country of Origin
Spain

Dimensions

Top Width
0.5 in
Outside Length
15 in
Pitch Length
15 in
Belt Trade Size
XL

Details

Pitch
0.2 in
Number of Teeth
75
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
XL
Application
General Industry
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Industry Number
150XL050

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.