Timing G BELT - XL PITCH T-BELTS L=15.0in P=0.20in W=1.25in

  • Mfr # 150XL125

  • Zoro # G411089851


product price:  $21.35
/ea

Key Features

Top Width
1.25 in
Pitch
0.2 in
Number of Teeth
75
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150XL125
Zoro #
G411089851
UPC #
746041141707
Country of Origin
Spain

Dimensions

Top Width
1.25 in
Outside Length
15 in
Belt Trade Size
XL
Pitch Length
15 in

Details

Pitch
0.2 in
Number of Teeth
75
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Standards
ARPM IP-24
Banded Belt
Timing Belt
Application
General Industry
Tooth Shape
Trapezoidal
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Industry Number
150XL125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.