Timing G BELT - XL PITCH T-BELTS L=15.6in P=0.20in W=0.31in

  • Mfr # 156XL031

  • Zoro # G811086849


product price:  $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Top Width
0.31 in
Pitch
0.2 in
Number of Teeth
78
Belt Material
Polycholoroprene
Outside Length
15.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
156XL031
Zoro #
G811086849
UPC #
746041141868
Country of Origin
Spain

Dimensions

Top Width
0.31 in
Outside Length
15.6 in
Belt Trade Size
XL
Pitch Length
15.6 in

Details

Pitch
0.2 in
Number of Teeth
78
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
XL
Application
General Industry
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Item
Timing Belt
Industry Number
156XL031
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.