
Timing G BELT - XL PITCH T-BELTS L=15.6in P=0.20in W=0.50in
Mfr # 156XL050
Zoro # G211086777
product price:Â $7.45
/eaKey Features
Top Width
0.5 in
Pitch
0.2 in
Number of Teeth
78
Belt Material
Polycholoroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
156XL050
Zoro #
G211086777
UPC #
746041141882
Country of Origin
Spain
Dimensions
Top Width
0.5 in
Outside Length
15.6 in
Pitch Length
15.6 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
78
Belt Material
Polycholoroprene
V-Belt Section
XL
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Application
General Industry
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
156XL050
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.