
Timing G BELT - XL PITCH T-BELTS L=15.6in P=0.20in W=0.75in
Mfr # 156XL075
Zoro # G011086588
product price:Â $10.65
/eaKey Features
Top Width
0.75 in
Pitch
0.2 in
Number of Teeth
78
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
156XL075
Zoro #
G011086588
UPC #
746041141905
Country of Origin
Spain
Dimensions
Top Width
0.75 in
Outside Length
15.6 in
Belt Trade Size
XL
Pitch Length
15.6 in
Details
Pitch
0.2 in
Number of Teeth
78
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Application
General Industry
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Imperial
Industry Number
156XL075
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.