Timing G BELT - XL PITCH T-BELTS L=15.6in P=0.20in W=4.0in

  • Mfr # 156XL400

  • Zoro # G211086647


product price:  $62.15
/ea

Key Features

Top Width
4 in
Pitch
0.2 in
Number of Teeth
78
Belt Material
Chloroprene
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
156XL400
Zoro #
G211086647
UPC #
746041141943
Country of Origin
Spain

Dimensions

Top Width
4 in
Outside Length
15.6 in

Details

Pitch
0.2 in
Number of Teeth
78
Belt Material
Chloroprene
Standards
ARPM IP-24
V-Belt Section
XL
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Application
General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.